missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ ND 100-65 Medical Tubing

Product Code. 12356849
Click to view available options
Diameter (English) Inner:
0.375 in.
0.5 in.
1/16 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
5/16 in.
Diameter (English) Outer:
0.375 in.
0.5 in.
0.563 in.
1/4 in.
1/8 in.
11/16 in.
5/16 in.
5/32 in.
7/16 in.
Thickness (English):
1/16 in.
1/32 in.
1/8 in.
3/32 in.
Unit Size:
15m
Each
This item is not returnable. View return policy

Product Code. 12356849

Brand: Saint Gobain Life Sciences ADF00028

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tygon™ ND 100-65 Medical Tubing for blood contact medical devices where non-DEHP plasticized materials are required.

  • Crystal clear for easy visualization of fluid flow
  • For contact with bodily fluids
  • Non-wetting surface permits complete drainage
  • Non-hemolytic and non-pyrogenic
  • Withstands EtO, gas and gamma sterilization
  • Minimally invasive devices
  • Blood and IV solutions
  • Dialysis equipment
  • Wound drainage
  • Inhalation equipment
  • Chemotherapy drug delivery
  • Kidney dialysis pumps
  • Peristaltic pumps
  • Catheters

Compliance

Meets USP Class VI criteria, USP Class VI, ISO 10993, European Pharmacopoeia 3.1.1.2 and European REACH requirements.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.375 in.
Diameter (Metric) Inner 9.5 mm
Material Non-DEHP Plastic
Diameter (English) Outer 0.563 in.
Diameter (Metric) Outer 14.3 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 3/32 in.
Thickness (Metric) 2.4 mm
Color Clear
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.