Learn More
Saint Gobain Life Sciences Tygon™ ND 100-65 Medical Tubing
Tygon™ ND 100-65 Medical Tubing for blood contact medical devices where non-DEHP plasticized materials are required.
Brand: Saint Gobain Life Sciences ADF00017
Code : 02
Additional Details : Weight : 1.00000kg
Description
- Crystal clear for easy visualization of fluid flow
- For contact with bodily fluids
- Non-wetting surface permits complete drainage
- Non-hemolytic and non-pyrogenic
- Withstands EtO, gas and gamma sterilization
- Minimally invasive devices
- Blood and IV solutions
- Dialysis equipment
- Wound drainage
- Inhalation equipment
- Chemotherapy drug delivery
- Kidney dialysis pumps
- Peristaltic pumps
- Catheters
Compliance
Meets USP Class VI criteria, USP Class VI, ISO 10993, European Pharmacopoeia 3.1.1.2 and European REACH requirements.
Specifications
Tubing | |
6.4 mm | |
0.375 in. | |
50 ft. | |
1/16 in. | |
Clear |
1/4 in. | |
Non-DEHP Plastic | |
9.5 mm | |
15.2 m | |
1.6 mm |