missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ ND 100-65 Medical Tubing

Tygon™ ND 100-65 Medical Tubing for blood contact medical devices where non-DEHP plasticized materials are required.

Brand:  Saint Gobain Life Sciences ADF00027

Code : 02

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12346849

  • £184.00 / Each
Estimated Shipment: 27-09-2024
to see stock.
Add to basket

Description

Description

  • Crystal clear for easy visualization of fluid flow
  • For contact with bodily fluids
  • Non-wetting surface permits complete drainage
  • Non-hemolytic and non-pyrogenic
  • Withstands EtO, gas and gamma sterilization
  • Minimally invasive devices
  • Blood and IV solutions
  • Dialysis equipment
  • Wound drainage
  • Inhalation equipment
  • Chemotherapy drug delivery
  • Kidney dialysis pumps
  • Peristaltic pumps
  • Catheters

Compliance

Meets USP Class VI criteria, USP Class VI, ISO 10993, European Pharmacopoeia 3.1.1.2 and European REACH requirements.

Specifications

Specifications

Tubing
9.5 mm
0.5 in.
50 ft.
1/16 in.
Clear
0.375 in.
Non-DEHP Plastic
12.7 mm
15.2 m
1.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers