missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ ND 100-65 Medical Tubing

Product Code. 10328184
Change view
Click to view available options
Diameter (English) Inner:
0.375 in.
0.5 in.
1/16 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
5/16 in.
Diameter (English) Outer:
0.375 in.
0.5 in.
0.563 in.
1/4 in.
1/8 in.
11/16 in.
5/16 in.
5/32 in.
7/16 in.
Thickness (English):
1/16 in.
1/32 in.
1/8 in.
3/32 in.
Unit Size:
15m
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Thickness (English) Unit Size
10328184 3/32 in. 5/32 in. 1/32 in. 15m
10366933 1/16 in. 1/8 in. 1/32 in. 15m
10164724 1/8 in. 1/4 in. 1/16 in. 15m
12356839 3/16 in. 5/16 in. 1/16 in. Each
10667925 1/4 in. 0.375 in. 1/16 in. 15m
12396839 1/4 in. 7/16 in. 3/32 in. 15m
12316849 5/16 in. 7/16 in. 1/16 in. Each
12306849 1/4 in. 0.5 in. 1/8 in. Each
12346849 0.375 in. 0.5 in. 1/16 in. Each
12356849 0.375 in. 0.563 in. 3/32 in. Each
15692054 0.5 in. 11/16 in. 3/32 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10328184 Supplier Saint Gobain Life Sciences Supplier No. ADF00004
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
Estimated Shipment: 20-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tygon™ ND 100-65 Medical Tubing for blood contact medical devices where non-DEHP plasticized materials are required.

  • Crystal clear for easy visualization of fluid flow
  • For contact with bodily fluids
  • Non-wetting surface permits complete drainage
  • Non-hemolytic and non-pyrogenic
  • Withstands EtO, gas and gamma sterilization
  • Minimally invasive devices
  • Blood and IV solutions
  • Dialysis equipment
  • Wound drainage
  • Inhalation equipment
  • Chemotherapy drug delivery
  • Kidney dialysis pumps
  • Peristaltic pumps
  • Catheters

Compliance

Meets USP Class VI criteria, USP Class VI, ISO 10993, European Pharmacopoeia 3.1.1.2 and European REACH requirements.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 3/32 in.
Diameter (Metric) Inner 2.4 mm
Material Non-DEHP Plastic
Diameter (English) Outer 5/32 in.
Diameter (Metric) Outer 4 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (English) 1/32 in.
Thickness (Metric) 0.8 mm
Color Clear
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.