missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Tygon™ Formula 2475 High-Purity Tubing

Product Code. 11724678
Change view
Click to view available options
Diameter (English) Inner:
0.06 in.
0.18 in.
1/2 in.
1/4 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
0.18 in.
0.31 in.
0.37 in.
0.43 in.
1/2 in.
3/4 in.
Thickness (English):
0.06 in.
0.12 in.
Unit Size:
15m
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Thickness (English) unitSize
11724678 0.06 in. 0.18 in. 0.06 in. 15m
12326919 0.06 in. 0.18 in. 0.06 in. Each
11734678 0.18 in. 0.31 in. 0.06 in. 15m
11754678 5/16 in. 0.43 in. 0.06 in. 15m
12366919 5/16 in. 0.43 in. 0.06 in. Each
11774678 1/2 in. 3/4 in. 0.12 in. 15m
12376919 3/8 in. 1/2 in. 0.06 in. Each
11744678 1/4 in. 0.37 in. 0.06 in. 15m
12356919 1/4 in. 0.37 in. 0.06 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11724678 Supplier Saint-Gobain Supplier No. 9563550
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Environmentally friendly—safe to dispose of through incineration

  • Contains no plasticizers that can leach into or contaminate fluid, yet tubing remains flexible
  • Virtually no absorption of key fluid constituents into tubing material or fluid adsorption onto tubing walls; fluid alteration and loss is limited
  • Ideal for handling sensitive fluids such as pharmaceutical or biological solutions
  • Also available braid-reinforced to withstand solutions with elevated working pressure (Contact your Fisher Scientific Customer Service Representative for details)

Order Info

In packs of 50 ft. (15m)

Compliance

Meets USP Class VI, FDA and NSF specifications. Documented biocompatibility to ISO 10993 standards.

Specifications

Certifications/Compliance Meets USP Class VI, FDA and NSF specifications. Documented biocompatibility to ISO 10993 standards.
Diameter (English) Inner 0.06 in.
Diameter (Metric) Inner 1.6 mm
Material Tygon
Diameter (English) Outer 0.18 in.
Diameter (Metric) Outer 4.8 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 0.06 in.
Thickness (Metric) 1.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.