missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ E-1000 Tubing
Click to view available options
Diameter (English) Inner:
0.25 in.
0.313 in.
0.375 in.
Thickness (English):
0.0625 in.
0.125 in.
Unit Size:
50ft
Each
Description
Non-DEHP Laboratory Tubing
Soft and flexible, Tygon™ E-1000 tubing delivers superior performance in a formulation that contains non-DEHP [Bis (2-ethylhexyl) phthalate] plasticizers. Tygon™ E-l000 non-DEHP tubing has been tested rigorously to meet stringent standards for low temperature and corrosive chemical resistance.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Order Info
Sold in pack of 50 ft. (15 m).
Compliance
Meets FDA requirements for food contact, Europe's EU REACH Food Directives, California Prop 65.
Specifications
Specifications
| Diameter (English) Inner | 0.25 in. |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Tygon |
| Diameter (English) Outer | 0.375 in. |
| Diameter (Metric) Outer | 9.5 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| Thickness (English) | 0.0625 in. |
| Thickness (Metric) | 1.6 mm |
| Product Type | Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction