missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ E-1000 Tubing

Product Code. 15620221
Change view
Click to view available options
Diameter (Metric) Inner:
1.6 mm
3.2 mm
4.8 mm
6.4 mm
9.5 mm
12.7 mm
Diameter (Metric) Outer:
4.8 mm
6.4 mm
7.9 mm
9.5 mm
15.9 mm
19 mm
Maximum Pressure:
10 psi
11 psi
16 psi
26 psi
8 psi
Unit Size:
15m
Each
Pack of 15
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Maximum Pressure unitSize
15620221 6.4 mm 9.5 mm 8 psi Pack of 15
13153603 4.8 mm 7.9 mm 10 psi 15m
15129905 3.2 mm 6.4 mm 16 psi 15m
13103613 9.5 mm 15.9 mm 11 psi Each
13133603 1.6 mm 4.8 mm 26 psi 15m
13113613 12.7 mm 19 mm 8 psi Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15620221 Supplier Saint Gobain Life Sciences Supplier No. ADK00017
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible, food and beverage dispensing Tygon™ E-1000 Tubing.

Soft and flexible, Tygon™ E-1000 tubing delivers superior performance in a formulation that contains non-DEHP [Bis (2-ethylhexyl) phthalate] plasticizers. Tygon™ E-1000 non-DEHP tubing has been tested rigorously to meet stringent standards for low temperature and corrosive chemical resistance.

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractable help maintain fluid integrity
  • Excellent fluid flow characteristics
  • Complete inventory of standard sizes available, including metric sizes

Typical Applications

  • Food and beverage dispensing
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 1/4 in.
Diameter (Metric) Inner 6.4 mm
Material Tygon E-1000
Diameter (English) Outer 0.375 in.
Diameter (Metric) Outer 9.5 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 1/16 in.
Thickness (Metric) 1.6 mm
Maximum Pressure 8 psi
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.