Learn More
Saint Gobain Life Sciences Tygon™ E-1000 Tubing
Flexible, food and beverage dispensing Tygon™ E-1000 Tubing.
Brand: Saint Gobain Life Sciences ADK00029
Code : 02
Additional Details : Weight : 1.89000kg
Description
Soft and flexible, Tygon™ E-1000 tubing delivers superior performance in a formulation that contains non-DEHP [Bis (2-ethylhexyl) phthalate] plasticizers. Tygon™ E-1000 non-DEHP tubing has been tested rigorously to meet stringent standards for low temperature and corrosive chemical resistance.
- Ultra-smooth inner bore reduces potential for particle entrapment
- Minimal extractable help maintain fluid integrity
- Excellent fluid flow characteristics
- Complete inventory of standard sizes available, including metric sizes
Typical Applications
- Food and beverage dispensing
Specifications
Tubing | |
9.5 mm | |
0.625 in. | |
50 ft. | |
1/8 in. | |
-55°C | |
11 psi | |
52°C |
0.375 in. | |
Tygon E-1000 | |
15.9 mm | |
15 m | |
3.2 mm | |
40 (Shore A) | |
381 mm Hg |