missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Chemware™ Microspatula
Description
Double flat ends won't scratch surfaces
- No buildup on coated surfaces
- Nickel stainless steel
- Two PTFE-coated flat ends: one rounded, one tapered to approx. 1/16 in. wide (1.6 mm)
- Blades approx.: 1 3/4 L x 1/4 in. (44 x 6 mm) at widest part
Specifications
Specifications
| Shape | Round End, Tapered End |
| Coating | PTFE |
| Product Type | Micro Spatula |
| For Use With (Application) | Designed for use under the most severe laboratory condition for handling chemically active materials |
| Length (English) Blade | 1.75 in. |
| Length (English) | 8 in. |
| Length (Metric) Blade | 4.44 cm |
| Width (English) Blade | 0.25 in. |
| Width (Metric) Blade | 0.6 cm |
| Includes | Rounded at one end and tapered to 0.16 cm W at other ends |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?