missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Chemware™ Cylinder

Graduated Chemware™ Cylinder made from chemically inert fluoropolymers.

Brand:  Saint Gobain Life Sciences D1069604

Code : 03

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12378915

  • £880.00 / Each
Estimated Shipment: 26-07-2024
to see stock.
Add to basket

Description

Description

  • These graduated cylinders offer all the advantages of non-stick inert fluoropolymers.
  • PFA is temperature resistant from -320°F (-196°C) to +500°F (+260°C) and has the lowest metal ion content.
  • As a result, Chemware™ cylinders are excellent for trace metal analysis.
Specifications

Specifications

PFA
3.35 cm
Autoclavable
0.5 mL
33.6 mm
Round
281.8 mm
1.32 in.
0.5 mL
6.76 oz.
Round
Non-sterile
11.1 in.
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers