missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ SAHARA S21P Heated PPO Bath
Shop All Thermo Scientific Products
Click to view available options
Capacity (Metric):
17 L
Unit Size:
Each
Description
- Thermally resistant up to 100°C
- Bath volume: 13-21L
- Material: Polyphenylene oxide (PPO)
- Temperatures maintained from ambient plus 10°C to 100°C
Specifications
Specifications
| Capacity (Metric) | 17 L |
| Material | Polyphenylene oxide |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction