missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pro-Lab Diagnostics™ Safranin Stain Concentrate
Description
- Pro-Lab Diagnostics offers an extensive range of ready-to-use and concentrated microbiological staining solutions in a selection of convenient and economical sizes.
- Manufactured in accordance with all current regulatory requirements
- CE labelled
- Strict quality control and filtering techniques prior to release
- Also available are a range of convenient staining kits for Gram, TB and Cryptosporidium staining
Specifications
Specifications
| Type | Safranin |
| Quantity | 100 mL |
| Certifications/Compliance | CE marked (98/78/EC) |
| Format | Liquid |
| For Use With (Application) | Gram’s Staining Method for the Initial Differentiation of Gram Positive and Gram Negative Bacteria |
| Color | Dark Red |
| Composition | Ethanol 25 - <50% , Glycerol 10 - <25% , 3,7-Diamino-2,8-dimethyl-5-phenylphenazinium chloride 2.5 - <5% , Methanol 2.5 - <5% |
| Storage Requirements | Keep at temperature not exceeding 20°C |
| Stain Type | Gram |
| Volume (Metric) | 100 mL |
Safety and Handling
Product Identifier
- Safranin Concentrate
- Danger
- Flammable liquid Category 3
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity Category 2
- H226-Flammable liquid and vapour.
- H332-Harmful if inhaled.
- H318-Causes serious eye damage.
- H371-May cause damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P270-Do not eat, drink or smoke when using this product.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P310-Immediately call a POISON CENTER/doctor/.
- P501-Dispose of contents/container to .
- P233-Keep container tightly closed.
- P240-Ground/bond container and receiving equipment.
- P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
- P242-Use only non-sparking tools.
- P243-Take precautionary measures against static discharge.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P370+P378-In case of fire: Use to extinguish.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- P405-Store locked up.
- MIXTURE LIST-Contain: ethanol, glycerol, 3, 7-diamino-2, 8-dimethyl-5-phenylphenazinium chloride, methanol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?