missing translation for 'onlineSavingsMsg'
Learn More

MEDICOM Safewear PE Apron, 30 μm

Product Code. 31781327 Shop All Medicom Products
Change view
Click to view available options
Color:
Blue
White
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
31781327 White Pack of 1000
31781342 Blue Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31781327 Supplier MEDICOM Supplier No. 50.401
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The polyethylene apron with stretchable PE ties ensures hygienic and practical protection, with a one-by-one dispensing system.

  • Attached with resistant expandable PE links
  • One by one distribution system to avoid contamination of the entire batch when the apron is removed from its dispenser bag
  • Possibility of color coding
  • It adapts to different body shapes
  • Food contact

Specifications

Type Apron
Size Universal
Material Polyethylene
Color White
Disposable Single-use
Closure Type Adjustable Ties
Sterility Non-sterile
Dimensions (L x W) 120 x 70 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.