missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT Safety Waste Set V2.0
Safety Waste Set V2.0 includes everything need to get your waste fluid collection site ready for operation quickly.
£105.00 - £259.68
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
16659085
|
SCAT
307316 |
Safety funnel with lid 'MARCO', V2.0, 2.5 L Canister |
£105.00
1 set |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
16669085
|
SCAT
307317 |
Safety funnel with lid 'MARCO', V2.0, 5 L Canister |
£110.00
1 set |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
16679085
|
SCAT
307318 |
Safety funnel with lid 'MARCO', V2.0, 10 L Canister |
£118.00
1 set |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
17997240
|
SCAT™
108000 |
Safety Funnel with Lid 'Arnold', V2.0, 5 L Space-saving Canister with Floater |
£259.68
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17907270
|
SCAT™
307450 |
Safety Funnel with Lid 'Arnold', V2.0, 10 L Canister |
£164.82
Each |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Collect liquid waste safely with the SCAT. safety funnel MARCO V2.0
- Ready to use
- Consists of lid funnel and different canister sizes in a complete set
Specifications
HDPE | |
140 mm | |
200 mm |