missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Safety Waste Caps, Electrostatic Conductive
Shop All SCAT Europe Products
Click to view available options
Thread Size:
S50
S60/61
S70/71
S90
Unit Size:
1 set
Description
- Made of electrically conductive PTFE-EL material to prevent static discharge
- Available with sereral threat sizes and numbers capillaries ports (5 to 11.5 mm ID)
- GL14 connection for use with SCAT exhaust filters
Specifications
Specifications
| Includes | 2 x PFA fitting 2.3 mm OD, 2 x PFA fitting 3.2 mm OD, 1 x PP tube connector 5 to 11.5 mm ID, 1 x GL14 connection for exhaust filter |
| Material | PTFE-EC |
| Thread Size | S50 |
| Type | Waste Cap |
| Color | Black |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction