missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Safety-Walk™ Wet Area Matting 3200
Click to view available options
Color:
Beige
Blue
Unit Size:
Each
Description
- Matting for wet areas with an open mesh structure that allows water to run through so that the surface stays drier than the surrounding area
- Lightweight open construction to assure antislip properties and good water drainage in barefoot applications
- Special fungus and mildew resistant vinyl material
- Easy to clean, resistant to most cleaning and disinfecting chemicals
Specifications
Specifications
| Dimensions (L x W) | 914 mm x 6.1 m |
| Quantity | 1/Cs. |
| Thickness (Metric) | 10.3 mm |
| Color | Blue |
| Length (Metric) | 6.1 m |
| Material | Vinyl |
| Type | Wet Area Mat |
| Width (Metric) | 914 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction