missing translation for 'onlineSavingsMsg'
Learn More

3M™ Safety-Walk™ Wet Area Matting 3200

Product Code. 17277650
Click to view available options
Color:
Beige
Blue
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17277650

Brand: 3M™ 7100116736

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Wet Area Matting

  • Matting for wet areas with an open mesh structure that allows water to run through so that the surface stays drier than the surrounding area
  • Lightweight open construction to assure antislip properties and good water drainage in barefoot applications
  • Special fungus and mildew resistant vinyl material
  • Easy to clean, resistant to most cleaning and disinfecting chemicals
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 914 mm x 6.1 m
Quantity 1/Cs.
Thickness (Metric) 10.3 mm
Color Beige
Length (Metric) 6.1 m
Material Vinyl
Type Wet Area Mat
Width (Metric) 914 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.