missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Safety Spring Lock for Cryoboxes
Shop All Tenak Products
Click to view available options
Size:
10/Pk.
100/Pk.
Unit Size:
Pack of 10
Pack of 100
Description
- Use this spring instead of the locking rod
- Simply place the Spring lock on the lid of the cryobox and push the cryobox in the rack
- The Spring will come out together with the cryobox when pulling it out
- Can be used when there is a gab between the cryobox and the shelf from 1 to 6 mm
- Can be used with TENAK Eco AluRack or Standard racks for upright freezer and Classic or EcoAlu racks for chest freezers, or with any other rack brand with a similar design
- Can withstand temperatures below -200°C
Specifications
Specifications
| For Use With (Equipment) | Cryoboxes |
| Size | 10/Pk. |
| Type | Spring Lock |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction