missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Checkers Safety Rider™ Mini Humps
Description
- Safety Rider™ Mini Humps are a unique modular traffic calming device designed to slow traffic while maintaining a continuous traffic flow
- The mini hump is constructed of interlocking units with a tongue and groove system
- This allows the humps to be linked together to cover the width of any roadway
- End caps are available to provide a smooth finish to the ends of the hump
- The Safety Rider™ is constructed from 100% recycled tires
- Unlike asphalt humps, our mini humps are preformed for a uniform and consistent profile and a smooth, safe ride
- The mini humps are simple to install and do not require road closures
- Plastic shields are inserted into pre-drilled holes and the units are bolted down to keep from shifting
- The Safety Rider™ can be easily removed for storage or relocation
- Mini speed humps are ideal for slowing traffic in school parking lots and crossings, playground areas, hospitals, parking facilities, and anywhere a slow traffic flow is required
- Heavy load bearing truck traffic is ideally facilitated by the Safety Rider™ mini hump
- Moulded highly reflective tape provides optimal visibility even on a dark night, alerting drivers well in advance
- Safety Rider™ mini humps are covered by a 3-year warranty; 1 year on the tape (under normal use)
Specifications
Specifications
| Length (English) | 35 in. |
| Length (Metric) | 90 cm |
| Width (Metric) | 50 cm |
| Color | Black, White |
| Material | Recycled Rubber |
| Type | Mini Humps |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?