missing translation for 'onlineSavingsMsg'
Learn More

Edmund Buehler™ Safety package: Monitoring of Shaker Speed

Product Code. 17179860
Click to view available options
For Use With (Equipment):
KS 15 A Control, KS 15 B Control
SM 30 A Control, SM 30 B Control, SM 30 C Control, SM 30 AT Control
TiMix 5 Control
VKS 75 A Control, VKS 75 B Control
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17179860

Brand: Edmund Buehler™ 0060 023

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Safety package, The speed of both motor and shaker is continuously monitored.

  • In case of deviations, e.g. due to a defective drive belt, a warning message is displayed and an acoustic signal is audible
  • Monitoring of shaker speed
  • In case of deviations, a warning message is displayed and an acoustic signal is audible

Specifications

Product Type Safety Package
For Use With (Equipment) KS 15 A Control, KS 15 B Control
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.