missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Safety Gloves Phynomic 60068
Shop All Uvex Products
Click to view available options
Size:
6
7
8
9
10
11
12
Unit Size:
10 pairs
Description
- Free of accelerators and dermatologically tested for skin compatibility (proDERM Institute)
- Ideal for allergy sufferers
Specifications
Specifications
| Coating Material | Aqua-Polymer |
| Color | Black |
| Cut Resistance Rating | Level F |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Elastane, HPPE, Polyamide, Steel Fiber |
| Product Type | Mechanical/Cut Protection Gloves (Heavy-duty) |
| Size | 10 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction