missing translation for 'onlineSavingsMsg'
Learn More

Roetzmeier™ Safety Canister with 1.5 in. Self-Closing Metering Device

Product Code. 10361392
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
10 L
5 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10361392 5 L Each
10251981 10 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10361392 Supplier Roetzmeier™ Supplier No. 05KD
Estimated Shipment: 31-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

High-quality safety canister designed to safely store and handle solvents.

  • Maximum safety for you and your solvents
  • Metering device to precisely dispense the amount of liquid you need
  • Made of stainless steel 316
  • Gaskets made of PTFE
  • Explosion-proof due to flame trap and pressure control valve
  • Metering device is self-closing
  • Conductive – can be bonded using any part of the canister
  • Space-saving shape
  • Ergonomic handle design
  • Use accessory TR2 (Funnel) or TR2V (Funnel with overfill-protection) to comfortably fill the canister
  • Use accessory A15 (Spout 1.5 in.) to dispense liquid

Specifications

Closure Included Yes
Closure Type Metering Device
Description Stainless Steel w/PTFE Gasket and Stainless Steel Handle
Capacity (Metric) 5 L
For Use With (Equipment) K150, A15, TR2, TR2V
Material Stainless Steel
Finish Electro-polished
Max. Temperature (Metric) 200°C
Shape Rectangular
Thickness (English) 0.032 in.
Thickness (Metric) 0.8 mm
Dimensions 130 x 200 x 310 mm
Height (English) 12.2 in.
Height (Metric) 310 mm
Diameter (English) Opening 1.6 in.
Diameter (Metric) Opening 40 mm
Weight (English) 3.6 lb.
Weight (Metric) 1.650 Kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.