missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corrosive Resistant Acid and Alkali Cabinets
Click to view available options
Dimensions (D x W x H):
300 x 610 x 610 mm
459 x 459 x 610 mm
459 x 459 x 915 mm
459 x 915 x 712 mm
459 x 915 x 915 mm
459 x 915 x 1220 mm
459 x 915 x 1525 mm
459 x 915 x 1830 mm
Pakningsstørrelse:
Each
Beskrivelse
- Constructed of 0.9mm-thick zintec steel
- Adjustable spillage and liquid-tight sump tray
- Doors are rebated and secured by chrome three-way locking handle
- White, high-visibility powder-coated finish with appropriate warning labels
- Note: These cabinets are for storing acids safely and do not claim to be acid-proof.
- Cabinets are compliant with the following:
- DSEAR 2002
- HS(G)51, 1990
- Factory Inspectorate Certificate of Approval No1: Parts 3 and 4
- COSHH
Tekniske data
Tekniske data
| Dimensions (D x W x H) | 459 x 915 x 1220 mm |
| Material | Steel |
| Product Type | Acids and Alkalis Corrosive-resistant Cabinet |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion