missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Safety Blades
Click to view available options
Length (English):
1.31 in.
2.56 in.
Style:
Pointed Tip
Rounded Tip
Unit Size:
Pack of 3
Pack of 4
Description
- Finger-friendly™ edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Safe up to 1600 degrees Celsius
- Chemically inert, never rusts
- No-tool blade change
- Fewer blade changes = fewer injuries
Specifications
Specifications
| Product Type | Safety Blade |
| For Use With (Equipment) | Sice™ handles: 10503, 10400, 10512, 10513, 10514, 10515 |
| Length (English) | 1.31 in. |
| Length (Metric) | 33.17 mm |
| Material | Zirconium Oxide |
| Color | White |
| For Use With (Application) | Safety Cutting |
| Includes | 4 dual-sided box cutter blades |
| No. per Pack | 4 Pk. |
| Style | Pointed Tip |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction