missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Safety Blades
Description
- Finger-friendly™ edge stays sharp 11x longer
- Reduces injuries, lowers costs
- Non-sparking, non-conductive, non-magnetic
- Safe up to 1600 degrees Celsius
- Chemically inert, never rusts
- No-tool blade change
- Fewer blade changes = fewer injuries
Specifications
Specifications
| Product Type | Safety Blade |
| Blade Style | Slotted |
| For Use With (Equipment) | Sice™ handles: 10503, 10400, 10512, 10513, 10514, 10515 |
| Length (English) | 1.31 in. |
| Length (Metric) | 33.17 mm |
| Material | Zirconium Oxide |
| Color | White |
| For Use With (Application) | Safety Cutting |
| Includes | 4 dual-sided box cutter blades |
| No. per Pack | 4 Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?