missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Good dexterity
- Excellent grip in wet and dry conditions thanks to textured fingers
- Recommended in medical and industrial environments
Specifications
Specifications
| Accelerator Free | No |
| Applications | Industrial, Healthcare |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (Metric) | 0.09 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (Metric) | 0.07 mm |
| Powdered | Powder Free |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?