missing translation for 'onlineSavingsMsg'
Learn More

MEDICOM Safetouch™ Vitals Nitrile Gloves, 200 Pack

Product Code. 31781381 Shop All Medicom Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 2000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
31781381 X-Small Pack of 2000
31781347 Small Pack of 2000
31781338 Medium Pack of 2000
31781370 Large Pack of 2000
31781350 X-Large Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 31781381 Supplier MEDICOM Supplier No. 1191NA
 Restricted Item
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

SafeTouch™ Vitals X200 pairs good dexterity with value 200-glove packing, optimizing storage, transport and consumables.

  • Good dexterity
  • Excellent grip in wet and dry conditions thanks to textured fingers
  • Convenient packaging with 200 gloves per box that helps reduce storage space, transport costs, and packaging waste
  • Recommended for medical and industrial environments

Specifications

Accelerator Free No
Applications Industrial, Healthcare
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (Metric) 0.09 mm
Latex Free Yes
Material Nitrile
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size X-Small
Sterility Non-sterile
Thickness (Metric) 0.07 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.