missing translation for 'onlineSavingsMsg'
Learn More

MEDICOM Safetouch™ Everstrong Powdered Vinyl Gloves

Product Code. 31781391 Shop All Medicom Products
Change view
Click to view available options
Size:
X-Large
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31781391 X-Large Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31781391 Supplier MEDICOM Supplier No. MCLVP410XL
  • ONLINE EXCLUSIVE PRICE
    £28.16
    £23.61 / Pack of 1000
    Save £4.55
    16% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powdered SafeTouch™ Everstrong vinyl glove is a cost-effective choice for fast donning in routine professional use.

  • Good elasticity
  • Good dexterity
  • Its smooth appearance gives it a suitable touch and grip on objects
  • Waterproof and airtight glove
  • Recommended for industrial and agri-food environments

Specifications

Accelerator Free No
Applications Healthcare
AQL 1.5
Color Transparent
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (Metric) 0.08 mm
Latex Free Yes
Material Vinyl
Palm Thickness (Metric) 0.08 mm
Powdered Powdered
Product Type Vinyl Gloves
Size X-Large
Sterility Non-sterile
Thickness (Metric) 0.08 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.