missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ Safetouch™ Connect Soft Latex Gloves

Product Code. 17950902 Shop All Medicom Products
Change view
Click to view available options
Size:
X-Small
Medium
Large
X-Large
Unit Size:
Pack of 1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17950902 X-Large Pack of 1000
17910902 X-Small Pack of 1000
17930902 Medium Pack of 1000
17940902 Large Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Latex is a natural material containing protein that may cause allergies. This product must be used on intact skin only. Do not reuse.
Product Code. 17950902 Supplier Medicom™ Supplier No. 1130E

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Latex is a natural material containing protein that may cause allergies. This product must be used on intact skin only. Do not reuse.

Safetouch™ Connect Soft Latex Gloves are powder-free with textured fingertips and offer faster gloving due to their internal polymer coating, making them ideal for the medical and industrial sectors.

  • High elasticity and dexterity
  • Watertight and airtight
  • Category III
  • Ambidextrous
  • Recommended for medical and industrial applications

Specifications

Certifications/Compliance ISO 16604, ISO 10993, ISO 13485, ISO 9001
Certifications/Compliance (Europe) EU Regulation 2017/745, EN 455-2, EN 455-4, EN 455-1, EN 455-3, EU regulation 2016/425, EN ISO 374-1 Type B, EN ISO 374-5:2016, EN ISO 21420
Accelerator Free No
Applications Healthcare, Industrial
Color Natural
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.15 mil
Finger Thickness (Metric) 0.08 mm
Latex Free No
Material Latex
Palm Thickness (English) 3.15 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Latex Examination Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 3.15 mil
Thickness (Metric) 0.08 mm
Length (English) 9.45 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.