missing translation for 'onlineSavingsMsg'
Learn More

Medicom™ Safetouch™ Connect Soft Latex Gloves

Product Code. 17940902 Shop All Medicom Products
Click to view available options
Size:
X-Small
Medium
Large
X-Large
Unit Size:
Pack of 1000
This item is not returnable. View return policy
Latex is a natural material containing protein that may cause allergies. This product must be used on intact skin only. Do not reuse.

Product Code. 17940902

Brand: Medicom™ 1130D

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Latex is a natural material containing protein that may cause allergies. This product must be used on intact skin only. Do not reuse.

Safetouch™ Connect Soft Latex Gloves are powder-free with textured fingertips and offer faster gloving due to their internal polymer coating, making them ideal for the medical and industrial sectors.

  • High elasticity and dexterity
  • Watertight and airtight
  • Category III
  • Ambidextrous
  • Recommended for medical and industrial applications

Specifications

Certifications/Compliance ISO 16604, ISO 10993, ISO 13485, ISO 9001
Certifications/Compliance (Europe) EU Regulation 2017/745, EN 455-2, EN 455-4, EN 455-1, EN 455-3, EU regulation 2016/425, EN ISO 374-1 Type B, EN ISO 374-5:2016, EN ISO 21420
Accelerator Free No
Applications Healthcare, Industrial
Color Natural
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.15 mil
Finger Thickness (Metric) 0.08 mm
Latex Free No
Material Latex
Palm Thickness (English) 3.15 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Latex Examination Gloves
Size Large
Sterility Non-sterile
Thickness (English) 3.15 mil
Thickness (Metric) 0.08 mm
Length (English) 9.45 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.