missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Padlocks - aluminum with 76 mm Steel Shackle, Keyed Different

Product Code. 17190331 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
Silver
Yellow
Quantity:
1 Ea.
6 Pk.
Unit Size:
Each
Pack of 6
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Quantity Unit Size
17190331 Silver 6 Pk. Pack of 6
17160291 Blue 1 Ea. Each
17170321 Silver 1 Ea. Each
17180321 Brown 1 Ea. Each
17190321 Yellow 1 Ea. Each
17170341 Orange 1 Ea. Each
17150361 Purple 1 Ea. Each
17160361 Black 1 Ea. Each
17170361 Red 1 Ea. Each
17160381 Green 1 Ea. Each
17160271 Black 6 Pk. Pack of 6
17120291 Brown 6 Pk. Pack of 6
17150301 Green 6 Pk. Pack of 6
17110361 Blue 6 Pk. Pack of 6
17120361 Red 6 Pk. Pack of 6
17160371 Orange 6 Pk. Pack of 6
17170371 Yellow 6 Pk. Pack of 6
17150381 Purple 6 Pk. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 17190331 Supplier Brady™ Supplier No. 150297
  • ONLINE EXCLUSIVE PRICE
    £173.00
    £164.91 / Pack of 6
    Save £8.09
    4% Off
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The ultimate locks for indoor and outdoor heavy duty safety applications.

  • Manufactured with solid aluminum body and steel shackle, Brady™'s padlocks are lightweight and rugged
  • Compliments the Brady™ SafeKey Padlock range and have the same features
  • Locks are chemical and corrosion resistant
  • The unique lock mechanism is insulated and has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key is supplied with each lock
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available

Specifications

Product Type Keyed Padlocks
Key Type Keyed Different
Alternate Part Number ALU-SLV-76ST-KD6PK
Color Silver
Material Anodized Aluminum
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 6.4 mm
Height (English) Shackle 3 in.
Height (Metric) Shackle 76 mm
Material (Shackle) Steel
No. of Pins 6
Quantity 6 Pk.
Width (English) 1.5 in.
Width (English) Shackle 1.3 in.
Width (Metric) 38 mm
Width (Metric) Shackle 33 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.