missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ SafeKey Padlocks - aluminum with 38 mm Steel Shackle, Keyed Different
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Purple
Red
Silver
Yellow
Quantity:
1 Ea.
6 Pk.
Unit Size:
Each
Pack of 6
Description
- Manufactured with solid aluminum body and steel shackle, Brady™'s padlocks are lightweight and rugged
- Compliments the Brady™ SafeKey Padlock range and have the same features
- Locks are chemical and corrosion resistant
- The unique lock mechanism is insulated and has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Specifications
| Product Type | Keyed Padlocks |
| Key Type | Keyed Different |
| Alternate Part Number | ALU-PRP-38ST-KD |
| Color | Purple |
| Material | Anodized Aluminum |
| Diameter (English) Shackle | 0.25 in. |
| Diameter (Metric) Shackle | 6.4 mm |
| Height (English) Shackle | 1.5 in. |
| Height (Metric) Shackle | 38 mm |
| Material (Shackle) | Steel |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering