missing translation for 'onlineSavingsMsg'
Learn More

Brady™ SafeKey Padlocks - aluminum with 38 mm Steel Shackle, Keyed Different

The ultimate locks for indoor and outdoor heavy duty safety applications.

Brand:  Brady™ 150264

Additional Details : Weight : 0.15400kg

 View more versions of this product

Product Code. 17110311

  • £28.15 / Each
Estimated Shipment: 01-07-2024
to see stock.
Add to basket

Description

Description

  • Manufactured with solid aluminum body and steel shackle, Brady™'s padlocks are lightweight and rugged
  • Compliments the Brady™ SafeKey Padlock range and have the same features
  • Locks are chemical and corrosion resistant
  • The unique lock mechanism is insulated and has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
  • The colour-matched key and lock body allows a fast identification in the application
  • 1 key is supplied with each lock
  • Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications

Specifications

Keyed Padlocks
Green
0.25 in.
1.5 in.
Steel
1 Ea.
1.3 in.
33 mm
Keyed Different
Anodized Aluminum
6.4 mm
38 mm
6
1.5 in.
38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers