missing translation for 'onlineSavingsMsg'
Learn More

Faster™ SafeFAST Top 218-D Microbiological Safety Cabinet (Class II)

Product Code. 16143367
Change view
Click to view available options
Volume (Metric) Exhaust:
585 m3/hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Exhaust
16143367 585 m3/hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16143367 Supplier Faster™ Supplier No. F00000080000
 Restricted Item
Estimated Shipment: 04-01-2027
Add to basket
Add to basket
This item is not returnable. View return policy

SafeFAST Top have been adopted worldwide for product, personal and environmental protection while handling harmful agents pathogenic to humans and/or animals. The whole front of the safety cabinet can also be opened upwards, as it is hinged on the top.

Best technical solution - cleanability first of all: Front stratified hinged safety glass, the frontal opening is set to 200 mm. The whole front of the safety cabinet can also be opened upwards as it is hinged on the top – in order to allow easy access for complete and effective cleaning and decontamination. Single piece work chamber in stainless steel AISI 304 designed to fuilfill the requirements and pass the cleanibility test according to EN 12469:2000.

ECS™ Eco Controling System: The new ECS™ microprocessor employs the latest innovative methods of integrated management of all principal functions of ventilation and filtration - self-regulating all the main filtration and ventilation system components - compensating for declining pressure drops and restoring power balance. Combining the use of AC motor-blowers and certified low pressure-drop filters, the new ECS™ controlling system optimize power consumption, reducing CO2 emissions into the environment. Work chamber in single piece AISI 304, work surface in stainless steel AISI 316L.

Anti Bacterial Coating: Exclusive Dupont™ ALESTA™ anti-bacterial 'Ag+ cations-based solution', capable to prevent microbial contamination of surfaces thereby inhibiting long term surface growth.

The negative pressure plenum 'bio-dynamic sealing' ensures that all contaminated particles are kept inside the system and are automatically drawn to the pressure chamber to be captured and by the main and exhaust H 14 HEPA/ULPA filters.

Easy handling and maintenance: The cabinet can pass through standard 800 mm wide door openings. In fact, the overall depth of the cabinet is 785 mm. All service operations are available from the front of the cabinet.

Automatic safety service connections for gas and vacuum and one electrical socket fitted as standard in each size model.

Specifications

Certifications/Compliance EN 12469-2000
Chamber Material Stainless Steel
Width (Metric) Interior 1.8 m
Noise Level <60 dBA
Outlets 2
Plug Type UK
Height (English) 57.87 in.
Sash Opening (Metric) 20 cm
Width (English) Exterior 76 in.
Volume (Metric) Exhaust 585 m3/hr.
Width (Metric) Exterior 1.93 m
Height (Metric) 1470 mm
Width (English) Interior 70.87 in.
Energy Consumption (Operating Set Point) 4.2 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.