Learn More
Faster™ SafeFAST Elite 315 Microbiological Safety Cabinet (Class III)
Description
Ergonomic Design: The angled sloping (7°) front stratified safety-glass provides optimum visibility of all objects placed in the interior workspace.
Real Laminar AirFlow: Frontal screen 7° sloped as well as back side wall to convey in unidirectional pattern the air flow. As a consequence, the front and back panels are parallel one with the other and there is the real presence of Laminar AirFlow in the whole working area.
Interlocking system: Internal and external door of the transfer hatch are synchronized by means of interlock system allowing the external door opening only when the internal door is closed in order to avoid contamination.
ECS™ Eco Controling System: The new ECS™ microprocessor employs the latest innovative methods of integrated management of all principal functions of ventilation and filtration - self-regulating all the main filtration and ventilation system components - compensating for declining pressure drops and restoring power balance. Combining the use of AC motor-blowers and certified low pressure-drop filters, the new ECS™ controlling system optimize power consumption, reducing CO2 emissions into the environment.
Anti Bacterial Coating: Exclusive Dupont™ ALESTA™ anti-bacterial 'Ag+ cations-based solution', capable to prevent microbial contamination of surfaces thereby inhibiting long term surface growth. Work surface in stainless steel AISI 316L, rear wall in stainless steel AISI 304 L, with stainless steel AISI 316L transfer hatch work surface with sliding tray.
Silent Operation: The TNT plenum, the structures of the electric motors of the fans fitted on their antivibration mounts and the software itself designed to provide optimum air handling characteristics guarantee quiet operation of this silent safety cabinet, with sound-pressure levels recorded way below the parameters specified in the current EN:12469 European Standard for Microbiological Safety Cabinets.
High Level Lighting: The safety glass side-windows with the ideal positioning and sizing of the light-system provide the highest level of luminosity to the work area.
Footswitch: A footswitch is supplied as standard in order to un-lock the internal door of the chamber without removing the hands form the gloves.
Automatic safety service connections for gas and vacuum and one (for size 312) or two (for size 315 and 318) electrical socket(s) fitted as standard in each size model.
Specifications
Specifications
| Certifications/Compliance | EN 12469-2000 |
| Chamber Material | Stainless Steel |
| Width (Metric) Interior | 1497 mm |
| Noise Level | 56 dBA |
| Outlets | 2 |
| Plug Type | UK |
| Power Consumption | 900 W |
| Height (English) | 68.5 in. |
| Width (English) Exterior | 91.14 in. |
| Width (Metric) Exterior | 2315 mm |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
