missing translation for 'onlineSavingsMsg'
Learn More

Faster™ SafeFAST Elite 218 D Microbiology Safety Cabinet (Class II)

Product Code. 16183367
Click to view available options
Volume (Metric) Exhaust:
585 m3/hr.
This item is not returnable. View return policy

Product Code. 16183367

Brand: Faster™ F00002180000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

SafeFAST Elite have been used for product, personal, and environmental protection while handling harmful agents pathogenic to humans and/or animals. Suitable for a wide range of applications, such as microbiology, virology, hematology, cell culture, and genetics.

Ergonomic Design: The angled sloping (7°) front stratified safety-glass sash provides optimum visibility of all objects placed in the interior workspace. The sash is electrically operated. Pressing the appropriate touch-sensitive keys will completely open or completely close down the sash. The standard sash-height opening during work is set to 200 mm. Alternative sash-height settings (250 to 160 mm) by the factory are possible upon request. The whole front of the safety cabinet – which includes the sash mechanism – can also be opened upwards as it is hinged on the top – in order to allow easy access for complete and effective cleaning and decontamination.

Real Laminar AirFlow: Frontal screen 7° sloped as well as back side wall to convey in unidirectional pattern the air flow. As a consequence, the front and back panels are parallel one with the other and there is the real presence of Laminar AirFlow in the whole working area.

ECS™ Eco Controling System: The new ECS™ microprocessor employs the latest innovative methods of integrated management of all principal functions of ventilation and filtration - self-regulating all the main filtration and ventilation system components - compensating for declining pressure drops and restoring power balance. Combining the use of AC motor-blowers and certified low pressure-drop filters, the new ECS™ controlling system optimize power consumption, reducing CO2 emissions into the environment.

Anti Bacterial Coating: Exclusive Dupont™ ALESTA™ anti-bacterial 'Ag+ cations-based solution', capable to prevent microbial contamination of surfaces thereby inhibiting long term surface growth. Work surface in stainless steel AISI 316 L, rear wall in stainless steel AISI 304 L.

Inflatable gasketing is also available as an option to provide effective sealing of the internal workspace of the chamber for purposes of fumigation/sterilization and when gas-tight is needed.

Silent Operation: The TNT plenum, the structures of the electric motors of the fans fitted on their antivibration mounts and the software itself designed to provide optimum air handling characteristics guarantee quiet operation of this silent safety cabinet, with sound-pressure levels recorded way below the parameters specified in the current EN:12469 European Standard for Microbiological Safety Cabinets.

Protection grid: A protection grid made of AISI 304L stainless steel is provided inside the part behind the rear panel (where air flows), in order to avoid the tissue used during cleaning operations be sucked in the motor-blower causing the failure of the blower and other damages.

High Level Lighting: The safety glass side-windows with the ideal positioning and sizing of the light-system provide the highest level of luminosity to the work area.

Easy handling and maintenance: The cabinet can pass through standard 800 mm wide door openings. In fact, the overall depth of the cabinet can be reduced to approx. 777 mm by removal of the rear panel. All service operations are available from the front of the cabinet.

Automatic safety service connections for gas and vacuum and one (for size 209 and 212) or two (for size 215 and 218) electrical socket(s) fitted as standard in each size model.

Specifications

Certifications/Compliance EN 12469-2000
Chamber Material Stainless Steel
Width (Metric) Interior 1802 mm
Noise Level <56 dBA
Outlets 2
Plug Type UK
Height (English) 60.83 in.
Sash Opening (Metric) 20 cm
Width (English) Exterior 77.17 in.
Volume (Metric) Exhaust 585 m3/hr.
Width (Metric) Exterior 1960 mm
Height (Metric) 1545 mm
Width (English) Interior 70.94 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.