Learn More
Faster™ SafeFAST Elite 215 Total Exhaust B2 Microbiological Safety Cabinet (Class II)
Description
Ergonomic Design: The angled sloping (7°) front stratified safety-glass sash provides optimum visibility of all objects placed in the interior workspace. The sash is electrically operated. Pressing the appropriate touch-sensitive keys will completely open or completely close down the sash. The standard sash-height opening during work is set to 200 mm. Alternative sash-height settings (250 to 160 mm) by the factory are possible upon request. The whole front of the safety cabinet – which includes the sash mechanism – can also be opened upwards as it is hinged on the top – in order to allow easy access for complete and effective cleaning and decontamination.
Real Laminar AirFlow: Frontal screen 7° sloped as well as back side wall to convey in unidirectional pattern the air flow. As a consequence, the front and back panels are parallel one with the other and there is the real presence of Laminar AirFlow in the whole working area.
Innovative system of exhaust H 14 HEPA/ULPA filters placed beneath the working surface with increased space for operator's knees and comfort (>480 mm). The filters are conceived with the suitable size to be disposed in a standard 60 L waste bin. Bag-Out System: Safe and easy H14 HEPA/ULPA filter replacement beneath the working surface for service technicians and environment protection.
ECS™ Eco Controlling System: The new ECS™ microprocessor employs the latest innovative methods of integrated management of all principal functions of ventilation and filtration - self-regulating all the main filtration and ventilation system components - compensating for declining pressure drops and restoring power balance. Combining the use of AC motor-blowers and certified low pressure-drop filters, the new ECS™ controlling system optimize power consumption, reducing CO2 emissions into the environment.
Anti Bacterial Coating: Exclusive Dupont™ ALESTA™ anti-bacterial 'Ag+ cations-based solution', capable to prevent microbial contamination of surfaces thereby inhibiting long term surface growth.
Inflatable gasketing is also available as an option to provide effective sealing of the internal workspace of the chamber for purposes of fumigation/sterilization and when gas-tight is needed.
No need of remote fan: Differently from most of the other B2 cabinets, SafeFAST Elite Total Exhaust are equipped with main motor blower and built-in exhaust fan, thus avoiding useless costs and maintenance for a remote fan. The cabinet can be easily connected to the ducting system by means of its hard duct connection.
Silent Operation: The TNT plenum, the structures of the electric motors of the fans fitted on their antivibration mounts and the software itself designed to provide optimum air handling characteristics guarantee quiet operation of this silent safety cabinet, with sound-pressure levels recorded way below the parameters specified in the current EN:12469 European Standard for Microbiological Safety Cabinets.
Protection grid: A protection grid made of AISI 304L stainless steel is provided inside the part behind the rear panel (where air flows), in order to avoid the tissue used during cleaning operations be sucked in the motor-blower causing the failure of the blower and other damages. Rear wall in stainless steel AISI 304, work surface in stainless steel AISI 316.
High Level Lighting: The safety glass side-windows with the ideal positioning and sizing of the light-system provide the highest level of luminosity to the work area.
Easy handling and maintenance: The cabinet can pass through standard 800 mm wide door openings. In fact, the overall depth of the cabinet can be reduced to approx. 777 mm by removal of the rear panel. All service operations are available from the front of the cabinet.
Automatic safety service connections for gas and vacuum and one (for size 209 and 212) or two (for size 215 and 218) electrical socket(s) fitted as standard in each size model.
Specifications
Specifications
| Certifications/Compliance | EN 12469-2000 |
| Chamber Material | Stainless Steel |
| Width (Metric) Interior | 1.497 m |
| Noise Level | 62 dBA |
| Outlets | 2 |
| Plug Type | UK |
| Power Consumption | 550 W |
| Height (English) | 92.32 in. |
| Sash Opening (Metric) | 20 cm |
| Width (English) Exterior | 65.2 in. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.