Learn More
Faster™ SafeFAST Elite 109 Microbiological Safety Cabinet (Class I)
Description
ECS™ Eco Controling System: The new ECS™ microprocessor employs the latest innovative methods of integrated management of all principal functions of ventilation and filtration - self-regulating all the main filtration and ventilation system components - compensating for declining pressure drops and restoring power balance. Combining the use of AC motor-blower and certified low pressure-drop filters, the new ECS™ controlling system optimize power consumption, reducing CO2 emissions into the environment
Silent Operation: The TNT plenum, the structures of the electric motor of the fan fitted on their antivibration mounts and the software itself designed to provide optimum air handling characteristics guarantee quiet operation of this silent safety cabinet, with sound-pressure levels recorded way below the parameters specified in the current EN:12469 European Standard for Microbiological Safety Cabinets. The fan system assures that no part of the cabinet is under positive contaminated pressure to the laboratory, thus preserving environment and personnel from bio-contamination risks.
Anti Bacterial Coating: Exclusive Dupont™ ALESTA™ anti-bacterial 'Ag+ cations-based solution', capable to prevent microbial contamination of surfaces thereby inhibiting long term surface growth.
Easy handling and maintenance: The cabinet can pass through standard 800 mm wide door openings. In fact, the overall depth of the cabinet can be reduced to approx. 777 mm by removal of the rear panel. All service operations are available from the front of the cabinet.
Automatic safety service connections for gas and vacuum and one (for size 209 and 212) or two (for size 215 and 218) electrical socket(s) fitted as standard in each size model.
Ergonomic Design: The angled sloping (7°) front stratified safety-glass sash provides optimum visibility of all objects placed in the interior workspace. The sash is electrically operated. Pressing the appropriate touch-sensitive keys will completely open or completely close down the sash. The standard sash-height opening during work is set to 200 mm. Alternative sash-height settings (250 to 160 mm) by the factory are possible upon request. The whole front of the safety cabinet – which includes the sash mechanism – can also be opened upwards as it is hinged on the top – in order to allow easy access for complete and effective cleaning and decontamination.
Specifications
Specifications
| Certifications/Compliance | EN 12469-2000 |
| Chamber Material | Stainless Steel |
| Width (Metric) Interior | 887 mm |
| Noise Level | 54 dBA |
| Outlets | 2 |
| Plug Type | UK |
| Height (English) | 60.83 in. |
| Sash Opening (Metric) | 200 mm |
| Width (English) Exterior | 41.14 in. |
| Volume (Metric) Exhaust | 455 m3/hr. |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
