missing translation for 'onlineSavingsMsg'
Learn More

Faster™ SafeFAST Classic 212 D Microbiological Safety Cabinet (Class II)

Product Code. 16103407
Change view
Click to view available options
Volume (Metric) Exhaust:
390 m3/hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Exhaust
16103407 390 m3/hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16103407 Supplier Faster™ Supplier No. F00027600000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

SafeFAST Classic Class II Microbiological Safety Cabinets belong to the latest generation of laminar airflow systems manufactured by Faster™ made with the highest quality to conform to the strictest safety standards.

Ergonomic Design: The angled sloping (7°) front stratified safety-glass sash provides optimum visibility of all objects placed in the interior workspace. The sash is electrically operated. Pressing the appropriate touch-sensitive keys will completely open or completely close down the sash. The standard sash-height opening during work is set to 200 mm. Alternative sash-height settings by the factory are possible upon request. The whole front of the safety cabinet – which includes the sash mechanism – can also be opened upwards as it is hinged on the top – in order to allow easy access for complete and effective cleaning and decontamination.

Real Laminar AirFlow: Frontal screen 7° sloped as well as back side wall to convey in unidirectional pattern the air flow. As a consequence, the front and back panels are parallel one with the other and there is the real presence of Laminar AirFlow in the whole working area.

ECS™ Eco Controling System: The new ECS™ microprocessor employs the latest innovative methods of integrated management of all principal functions of ventilation and filtration - self-regulating all the main filtration and ventilation system components - compensating for declining pressure drops and restoring power balance. Combining the use of AC motor-blowers and certified low pressure-drop filters, the new ECS™ controlling system optimize power consumption, reducing CO2 emissions into the environment.

Anti Bacterial Coating: Exclusive Dupont™ ALESTA™ anti-bacterial 'Ag+ cations-based solution', capable to prevent microbial contamination of surfaces thereby inhibiting long term surface growth.

Silent Operation: The TNT plenum, the structures of the electric motors of the fans fitted on their antivibration mounts and the software itself designed to provide optimum air handling characteristics guarantee quiet operation of this silent safety cabinet, with sound-pressure levels recorded way below the parameters specified in the current EN:12469 European Standard for Microbiological Safety Cabinets.

High Level Lighting: The safety glass side-windows with the ideal positioning and sizing of the light-system provide the highest level of luminosity to the work area.

Easy handling and maintenance: The cabinet can pass through standard 800 mm wide door openings. In fact, the overall depth of the cabinet can be reduced too. One electrical socket fitted as standard in each size model.

Specifications

Certifications/Compliance EN 12469
Chamber Material Powder-coated Stainless Steel (304)
Width (Metric) Interior 1.192 m
Noise Level <54 dBA
Outlets 2
Plug Type UK
Power Consumption 240 W
Height (English) 60.82 in.
Sash Opening (Metric) 200 mm
Width (English) Exterior 53.1 in.
Volume (Metric) Exhaust 390 m3/hr.
Width (Metric) Exterior 1.35 m
Energy Consumption (Reduced Flow Mode) 240 W
Height (Metric) 1545 mm
Width (English) Interior 46.9 in.
Energy Consumption (Operating Set Point) 240 W
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.