missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Safe Imager™ 2.0 Blue-Light Transilluminator
Description
- Supplied with a Safe Imager amber filter unit, a power cord, and Safe Imager viewing glasses.
- Light from the LED source inside the transilluminator passes through a blue filter, producing a single-intensity signal at approximately 470 nm, effective for the excitation of SYBR Safe DNA gel stain, and many other nucleic acid and protein stains, such as SYBR Gold, SYBR Green I and II, SYPRO Ruby, SYPRO Orange, and Coomassie Fluor Orange stains
- Sensitivity with this instrument is comparable to that of standard UV transilluminators
- Does not produce UV light and does not require UV-protective equipment during use
- Green Features: Energy efficient; Label or Dye: SYBR Safe
- Agarose Gel Electrophoresis, DNA and RNA Purification and Analysis, Nucleic Acid Gel Electrophoresis and Blotting, Protein Gel Electrophoresis, Protein Gel Staining and Imaging, Proteins, Expression, Isolation and Analysis
Specifications
Specifications
| Product Type | Transilluminator |
| For Use With (Equipment) | Safe Imager™ |
| Dimensions (L x W x H) | 29.5 x 32.5 x 6.5 cm |
| Electrical Requirements | Plug type: UK |
| Content And Storage | • Safe Imager • Amber filter unit • Power cord • Safe Imager viewing glasses |
| Shipping Condition | Room Temperature |
| Lighting Type | LED Blue |
| Quantity | 1 unit |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?