missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Saddle Trax™ Deck Plate Anti-Vibration Mat, Black/Yellow
Click to view available options
Dimensions (L x W):
150 x 91 cm
300 x 91 cm
600 x 91 cm
2286 x 91 cm
2286 x 122 cm
Unit Size:
Each
Description
- Thickest heavy duty anti-fatigue mat for extreme comfort in industrial environments
- Dense micro-cellular foam absorbs point load as well as whole body vibrations for standing workers around machinery, on forklifts and platforms, while the tough laminated diamond plate surface provides maximum durability
- RedStop™ slip-resistant backing keeps the mat from shifting
Specifications
Specifications
| Dimensions (L x W) | 150 x 91 cm |
| Color | Black/Yellow |
| Length (English) | 59 in. |
| Length (Metric) | 150 cm |
| Material | PVC on Microcellular Vinyl Base |
| Type | Industrial and Commercial Matting |
| Width (Metric) | 91 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction