missing translation for 'onlineSavingsMsg'
Learn More

Notrax Saddle Trax™ Deck Plate Anti-Vibration Mat, Black/Yellow

Product Code. 17792298
Click to view available options
Dimensions (L x W):
150 x 91 cm
300 x 91 cm
600 x 91 cm
2286 x 91 cm
2286 x 122 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17792298

Brand: Notrax 979S0035YB

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Dense micro-cellular foam absorbs point load as well as whole body vibrations for standing workers around machinery, on forklifts and platforms, while the tough laminated diamond plate surface provides maximum durability.

  • Thickest heavy duty anti-fatigue mat for extreme comfort in industrial environments
  • Dense micro-cellular foam absorbs point load as well as whole body vibrations for standing workers around machinery, on forklifts and platforms, while the tough laminated diamond plate surface provides maximum durability
  • RedStop™ slip-resistant backing keeps the mat from shifting

Specifications

Dimensions (L x W) 150 x 91 cm
Color Black/Yellow
Length (English) 59 in.
Length (Metric) 150 cm
Material PVC on Microcellular Vinyl Base
Type Industrial and Commercial Matting
Width (Metric) 91 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.