missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Sabouraud NKS NPS and Gridded e.motion MF
Shop All Sartorius Products
Click to view available options
Format:
47 mm Disc
50 mm Disc
Unit Size:
Each
Pack of 100
Description
- Nutrient pads with gridded membrane filters
- For determination of yeasts and molds
- Trouble-free storage up to 24 months
- Compliance with international standards and references
- Validation guide available
- Highly versatile - multiple applications
- Economical by time- and cost-savings
- Easy handling
- Dispenser ready membrane filters designed for use with Microsart™ e.motion dispenser
Specifications
Specifications
| Format | 50 mm Disc |
| Media Type | Sabouraud NKS |
| Sterility | Sterile |
| Target Organism Class | Yeast, Molds |
| Quantity | 100/Pk. |
| Diameter (Metric) | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction