missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ S44iR Shaker Bundle for High Throughput (GB)
Description
mAb-Discovery Bundle: Molecular Biology Large Volume Solution, for plasmid construction and expression in bacteria (large volume). Bundle consists of: Innova™ S44i (refrigerated, 25 mm/1 in. orbit), 1x universal platform, 12x clamps for 2 L Lauber Thomson flasks, 230 V/50 Hz (EU)
- For higher plasmid or protein yields: Up to twice as many flasks as other shakers (e.g. 15x/12x 2.5 L UltraYield™ or 39/36x 1 L Erlenmeyer flasks on dedicated/universal platform); 2x/3x stackable
- Ready for high-speed expression protocols: Up to 400 rpm (orbit 25 mm/1 in.) in all devices of a triple stack
- True control with touch interface: All setpoints and current values are visible at a glance; Restrict access to change settings with user management
- Optimized growth conditions: Speed accuracy +/- 0.5 rpm, temperature accuracy +/- 0.1°C (at 37°C), temperature uniformity +/- 0.25°C (at 37°C)
- Made for 24/7 operation with high loads: Patented Eppendorf X-Drive with five shafts (four peripheral to support weight) for vibration-free shaking over years; Continuous imbalance monitoring and semi-automatic imbalance adjustment function
- Easy door and platform handling: Space-saving door glides up and out of your way for easy access to all samples; Slide-out platform mechanism for one-handed operation
- Programmability: Multistep or cyclic programming of temperature or speed rampings; Programmable LED intensity; unlimited program storage
- Easy documentation and tracking: Data and event log (tracking of alarms, chamber temperature, rpm, door openings etc.) accessible via USB/User Interface or VisioNize™ Lab Suite (touch enabled device)
- Options and accessories: Orbit 25 or 51 mm (1 or 2 in.); Photosynthetic LED light bank; Two positioning bases; Darkening window shade; Sticky pad platform; Remote monitoring, documentation and more with VisioNize™ Lab Suite
Specifications
Specifications
| Orbit | 2.5 or 5.1 cm (1 or 2 in.) |
| Speed Range | 2.5 cm orbit: 20 to 400 rpm, 5.1 cm orbit: 20 to 300 rpm |
| Voltage | 230 V |
| Frequency | 50 Hz |
| Dimensions (L x W x H) | 86.9 x 118.2 x 63 cm (46.5 x 34.2 x 24.8 in.) |
| Interface | USB, Ethernet |
| Timer Range | 0.01 to 99:59 hr., Continuous |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?