missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tygon S3™ E-LFL Long Fle in., ible Life Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
Diameter (English) Outer:
1-1/4 in.
1-3/8 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Overall Length (English):
10 ft.
25 ft.
Unit Size:
3m
7.6m
Description
Extremely low particle spallation. Long fle in., life – reduces downtime. Suitable for high purity applications. Meets USP Class VI, NSF-51 and FDA criteria
Specifications
Specifications
| Diameter (English) Inner | 1/4 in. |
| Material | Tygon S3 E-LFL |
| Diameter (English) Outer | 1/2 in. |
| Overall Length (English) | 25 ft. |
| Color | Clear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction