missing translation for 'onlineSavingsMsg'
Learn More

Tygon S3™ E-3603 Vacuum Tubing

Product Code. 30053203 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/8 in.
Diameter (English) Outer:
1-1/2 in.
1-1/8 in.
1-3/8 in.
2 in.
5/8 in.
7/8 in.
9/16 in.
Unit Size:
15m
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053203 3/4 in. 1-1/2 in. 15m
30053637 1/2 in. 1-1/8 in. 15m
30053573 1/4 in. 5/8 in. 15m
30053914 5/8 in. 1-3/8 in. 15m
30054222 3/8 in. 7/8 in. 15m
30053333 1 in. 2 in. 15m
30053233 3/16 in. 9/16 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30053203 Supplier Tygon Supplier No. 5011370
  • ONLINE EXCLUSIVE PRICE
    £1780.00
    £1558.53 / 15m
    Save £221.47
    12% Off
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Formulated to resist flex-fatigue and abrasion

Bio-based formulation reduces environmental impact. Lot-to-lot consistency for reproducible results. Easily slips over fittings and grips securely. Contains no BPA or phthalates. Meets all USP Class VI and FDA food contact criteria. . Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance USP;FDA
Diameter (English) Inner 3/4 in.
Material Tygon S3 E-3603
Diameter (English) Outer 1-1/2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.