missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tygon S3™ B-44-4X Food and Beverage Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/16 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
Description
Sanitary fluid path minimizes potential for bacterial growth. Lightweight, flexible, and easy to handle. Withstands harsh alkaline cleaners and sanitizers. Phthalate and BPA free. FDA and 3A compliant. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection
Specifications
Specifications
| Certifications/Compliance | 1935/2004;3 A;EU Food 10/2011;FDA;Non-Phthalate;NSF-51;NSF-61 |
| Diameter (English) Inner | 1/2 in. |
| Material | Tygon S3 B-44-4X |
| Diameter (English) Outer | 3/4 in. |
| Overall Length (Metric) | 50 ft. |
| Color | Clear |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction