missing translation for 'onlineSavingsMsg'
Learn More

Tygon S3™ B-44-4X Food and Beverage Tubing

Product Code. 30053741 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/16 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30053741

Brand: Tygon 5010688

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Smooth, nonporous bore inhibits particle entrapment

Sanitary fluid path minimizes potential for bacterial growth. Lightweight, flexible, and easy to handle. Withstands harsh alkaline cleaners and sanitizers. Phthalate and BPA free. FDA and 3A compliant. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance 1935/2004;3 A;EU Food 10/2011;FDA;Non-Phthalate;NSF-51;NSF-61
Diameter (English) Inner 1 in.
Material Tygon S3 B-44-4X
Diameter (English) Outer 1-1/4 in.
Overall Length (Metric) 50 ft.
Color Clear

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.