missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tygon S3™ B-44-3 Beverage Dispensing Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-1/4 in.
1/2 in.
1/4 in.
3/4 in.
3/8 in.
5/16 in.
7/8 in.
Unit Size:
15m
Description
Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection. Minimal impact to the taste or odor of products it transfers. Excellent chemical resistance. Lightweight and easy to handle. Clear tubing provides visual monitoring of flow. Phthalate and BPA free
Specifications
Specifications
| Certifications/Compliance | 1935/2004;3 A;EU Food 10/2011;FDA;Non-Phthalate;NSF-51;NSF-61 |
| Diameter (English) Inner | 1/2 in. |
| Material | Tygon S3 B-44-3 |
| Diameter (English) Outer | 3/4 in. |
| Overall Length (Metric) | 50 ft. |
| Color | Clear |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction