missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Lab Clean S20 Concentrate
Click to view available options
Volume (Metric):
2.5 L
10 L
Unit Size:
10 L
2.5 L
Description
- Removes mineral contaminations like lime scales and other Ca- and Mg-bound contaminations, metal oxides, mineral oils and greases, fingerprints and dust
- Brightens metallic surfaces tarnished (but not temper colours)
- Not suitable for aluminum, magnesium and alloys of light metals
Specifications
Specifications
| Product Type | Lab Clean S20 Cleaner |
| Form | Liquid |
| pH | <1 |
| Certifications/Compliance | Annex VII A, EC 648/2004, UN 1805 |
| Composition | Non-ionic surfactants 15 to 30%, Phosphoric acid >30% |
| Concentration | Ultrasonic bath ∽1 to 2 vol% at 50 to 80°C and splash cleaning ∽0.5 vol%, well above 55°C only |
| Container Type | Bottle |
| Content And Storage | -5°C to 30°C |
| For Use With (Application) | For dip and splash cleaning of instruments of labs and workshops applications |
| Volume (Metric) | 10 L |
Safety and Handling
Product Identifier
- elma lab clean S20
- Danger
- Substances and mixtures corrosive to metals Category 1
- Acute toxicity Category 4
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H302-Harmful if swallowed.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : phosphoric acid, isotridecanol, ethoxylated, C10- fatty alcohol, ethoxylated, isotridecanol, ethoxyl
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction